50 gal. Tall 130 MBH Residential Propane Water Heater
Polaris™ 50 gal. Tall 130 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
- Ultra quiet blower and burner to minimize noise
- Polaris high efficiency gas water heater has a condensing design that operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
- Side mounted hot and cold recirculating taps
- Fully serviceable from the front
- Ultra Low NOx modulating gas burner
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Power direct vent design
- 10 year limited tank and 1 year parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 62-3/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 130
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall