50 gal. Tall 150 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater
Polaris™ 50 gal. Tall 150 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polaris high efficiency gas water heater has a condensing design that operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
- Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
- Ultra quiet blower and burner to minimize noise
- Power direct vent design
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Fully serviceable from the front
- Ultra Low NOx modulating gas burner
- Side mounted hot and cold recirculating taps
- CSA certified and ASME rated T&P relief valve
- 10 year limited tank and 1 year parts warranty
-
Green
Specifications
- Application:
- Residential
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 150
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 671657029869
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall