50 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Polaris™ 50 gal. Tall 199 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides endless hot water and can be used for a combination domestic hot water and space heating
- Tank and helical heat exchanger are constructed of 444 stainless steel
- The Polaris is a light duty, fully condensing high efficiency commercial gas water heater
- Ultra Low NOx modulating gas burner
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Fully serviceable from the front
- Power direct vent design
- Ultra quiet blower and burner to minimize noise
- CSA certified and ASME rated T&P relief valve
- Side mounted hot and cold recirculating taps
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Depth:
- 22 in
- Diameter:
- 22 in
- Fuel Type:
- Natural Gas
- Height:
- 63-3/4 in
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Temperature Range:
- 65 to 120 Deg F
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall