This product requires certification to purchase.

19 gal. Compact 3kW 1-Element Electric Water Heater

A.O. Smith

ProLine® 19 gal. Compact 3kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJCS20261063S19
  • Item #4069124
  • Manufacturer Part #100118499
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 19 gal. Compact 3kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJCS20261063S19
  • Item #4069124
  • Manufacturer Part #100118499
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
19 gal
Collection:
ProLine®
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
24-3/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
671657027988
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Compact
Watts:
3 kW