30 gal. Tall 30 MBH Mobile Home Natural Gas Water Heater
ProLine® 30 gal. Tall 30 MBH Mobile Home Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complies with HUD standards for manufactured housing installation and meets the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992
- Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure and top mounted 3/4" hot water outlet
- Patented, eco-friendly Green Choice® gas burner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
- The anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure 150 psi
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 60
- Fuel Type:
- Natural Gas
- Height:
- 61 in
- ISO:
- No
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 30
- Maximum Temperature:
- 150
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- UPC:
- 671657244255
- Uniform Energy Factor (UEF):
- 0.61
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall