30 gal. Tall 32 MBH Residential Propane Water Heater
ProLine® 30 gal. Tall 32 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 32000
- CSA Certified:
- CSA 4.1
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 69
- Fuel Type:
- Propane
- Height:
- 61-1/2 in
- MBH:
- 32
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657261801
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall