This product requires certification to purchase.

38 gal. Lowboy 5.5kW 2-Element Electric Water Heater

A.O. Smith

ProLine® 38 gal. Lowboy 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENL40202822S19
  • Item #5096811
  • Manufacturer Part #100316407
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 38 gal. Lowboy 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENL40202822S19
  • Item #5096811
  • Manufacturer Part #100316407
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delivers 50-gallon first hour rating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Collection:
ProLine®
Diameter:
26 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
50
Height:
33-1/2 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
671657257064
Uniform Energy Factor (UEF):
0.89
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
5.5 kW