This product requires certification to purchase.

40 gal. Short 36 MBH Residential Propane Water Heater

A.O. Smith

ProLine® 40 gal. Short 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCRL4001P040S41
  • Item #5096820
  • Manufacturer Part #100327818
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Short 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCRL4001P040S41
  • Item #5096820
  • Manufacturer Part #100327818
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
36000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Diameter:
22
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
67
Fuel Type:
Propane
Height:
51-1/2
MBH:
36
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657263164
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short