40 gal. Short 4.5kW 2-Element Electric Water Heater
ProLine® 40 gal. Short 4.5kW 2-Element Electric Water Heater
Product Details
Product Details
- Electronic controls - standard and vacation operating modes, six-segment display, diagnostic feedback, element “dry-fire” protection
- Utility grid-capable - equipped with demand response (CTA2045*EcoPortCM) communication port, allows for participation in utility demand response programs, meets state of Washington and Oregon requirements
- Enhanced heating elements - dual 4500 watt elements for the fastest recovery and reliable operation, Incoloy™ stainless steel lower element lasts longer than a standard copper element
- High energy factors - eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a high energy factor that maximizes savings on operating costs
- Self cleaning dip tube - helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond® glass coating - provides superior corrosion resistance compared to industry standard glass lining
- Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Code compliance - meets UBC, CEC and HUD national codes
- 6-year limited tank and parts warranty - 6 and 10 year warranty models
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 20-1/2
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 53
- Height:
- 49-3/4
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- Yes
- UL Listed:
- UL 174
- UPC:
- 671657284565
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5
- Weight:
- 95