This product requires certification to purchase.

40 gal. Tall 4.5kW 2-Element Electric Water Heater

A.O. Smith

ProLine® 40 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #APNT40202172000
  • Item #5076794
  • Manufacturer Part #100234813
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #APNT40202172000
  • Item #5076794
  • Manufacturer Part #100234813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
18 in
End Connections
Male
Height
61-1/4 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
53
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
ANSI
ANSI Z21.22
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.92
UPC
671657021900