This product requires certification to purchase.

40 Gallon 4.5 KW 277 V Electric 1 PH Water Heater

A.O. Smith

ProLine® 40 Gallon 4.5 KW 277 V Electric 1 PH Water Heater

  • Fast #
  • Part #AENT40202174S45
  • Item #5146693
  • Manufacturer Part #100210627
4.1 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 Gallon 4.5 KW 277 V Electric 1 PH Water Heater

  • Fast #
  • Part #AENT40202174S45
  • Item #5146693
  • Manufacturer Part #100210627
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
Capacity:
40 gal
Collection:
ProLine®
Diameter:
18 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
61-1/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
671657211882
Volts:
277V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Storage Tank, Tall
Watts:
4.5 kW