50 gal. Tall 4.5kW 2-Element Electric Water Heater
ProLine® 50 gal. Tall 4.5kW 2-Element Electric Water Heater
Product Details
Product Details
- Provides precise temperature control with enhanced sensing and faster heating response
- Allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module
- Eco-friendly non-cfc foam insulation, heat traps and specially designed combustion chamber combine to produce a high uniform energy factor for maximum savings on operating costs
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Diagnostic (dual color) LED light signals green flash for normal operation and red flash for error fault
- Element “dry-fire” protection intelligence
- Can provide demand response, energy storage and time of use saving benefits depending on local utility services offered
- Dual 4,500 watt elements are standard for fast recovery
- Upper element has a copper sheath and the lower element is stainless steel for reliable operation
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 20-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 56
- Height:
- 59 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- Yes
- UL Listed:
- UL 174
- UPC:
- 671657283308
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW