50 gal. Tall 42 MBH Natural Gas Water Heater
ProLine 50 gal. Tall 42 MBH Natural Gas Water Heater
Product Details
Product Details
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 42000
- Capacity:
- 50 gal
- Collection:
- ProLine
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- MBH:
- 42
- Power Source:
- Gas
- UPC:
- 671657285821
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall