This product requires certification to purchase.

50 gal. Tall 5kW 2-Element Electric Water Heater

A.O. Smith

ProLine® 50 gal. Tall 5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENT50202733G41
  • Item #8067062
  • Manufacturer Part #100343692
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 50 gal. Tall 5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENT50202733G41
  • Item #8067062
  • Manufacturer Part #100343692
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Delivers 62-gallon first hour rating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
ProLine®
Diameter:
20-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
62
Height:
60-1/2 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
UPC:
671657269753
Uniform Energy Factor (UEF):
0.93
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
5 kW