This product requires certification to purchase.

55 gal. Tall 4.5 kW 2-Element Residential Electric Water Heater

A.O. Smith

ProLine® 55 gal. Tall 4.5 kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AEETU55422172000
  • Item #9974804
  • Manufacturer Part #100362919
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 55 gal. Tall 4.5 kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AEETU55422172000
  • Item #9974804
  • Manufacturer Part #100362919
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with demand response (CTA-2045 EcoPortCM) communication port for utility demand response program participation (module needed from local utility)
  • Meets state of Washington and Oregon grid capable requirements
  • User friendly controls to set operating modes & review diagnostics
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy™ stainless steel element
  • Patented blue Diamond® glass tank lining protects against corrosion
  • DynaClean™ automatic cleaning system protects against sediment build-up
  • Stainless steel Coregard™ anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA certified and ASME rated T&P relief valve, factory-installed
  • Requires Certification

Specifications

Application:
Commercial, Residential
Capacity:
55 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
First Hour Rating:
75
Height:
56-1/2 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Smart Home Enabled:
Yes
UL Listed:
UL 174
UPC:
671657283322
Uniform Energy Factor (UEF):
0.94
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW