This product requires certification to purchase.

6 gal. Compact 2kW 1-Element Electric Water Heater

A.O. Smith

ProLine® 6 gal. Compact 2kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJC6261234S19
  • Item #7165894
  • Manufacturer Part #100227627
4.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 6 gal. Compact 2kW 1-Element Electric Water Heater

  • Fast #
  • Part #AEJC6261234S19
  • Item #7165894
  • Manufacturer Part #100227627
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
6 gal
Collection:
ProLine®
Diameter:
14-1/4
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
15-1/4
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
671657227852
Uniform Energy Factor (UEF):
0.98
Volts:
277V
Water Connections:
Side
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Compact
Watts:
2