70 gal. Short 76 MBH Commercial Natural Gas Water Heater
ProLine® 70 gal. Short 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 70 gal
- Collection:
- ProLine®
- Fuel Type:
- Natural Gas
- MBH:
- 70
- Power Source:
- Gas
- Type:
- AGPVX75L
- Vent Type:
- Power Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall