180 MBH Indoor Condensing Propane Gas Tankless Water Heater with X3® Scale Prevention
Proline XE 180 MBH Indoor Condensing Propane Gas Tankless Water Heater with X3® Scale Prevention
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENERGY STAR® certified
- Maintains like-new performance for the life of the product vs. tankless models without X3 that show 10% efficiency reduction in the first 1.5 years
- Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .95 Uniform Energy Factor (UEF)
- Recirculation pump capable with the use of a cross-over valve. Sold separately.
- Flexible power vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- Industry leading “Peace of Mind” 15-year limited warranty covers scale-related failures
- Wall-mount design saves valuable space and allows for additional storage and flexibility
-
Green
Specifications
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- Proline XE
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.4 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Power Source:
- Gas
- UPC:
- 671657270193
- Vent Type:
- Power Direct Vent
- Volts:
- 120V