40 gal Self-Cleaning Electric Water Heater
This product has been replaced by
Manufacturer Part #100309247
ProLine® XE 40 gal Self-Cleaning Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual 5500 watt elements for the fastest recovery and reliable operation
- Incoloy stainless steel elements last longer than standard copper elements
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Compliant with HUD Standards for mobile homes and manufactured housing
- Certified to UL 174 for household electric water heaters
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Depth:
- 20 in
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 61
- Height:
- 61-1/4 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671657200626
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 5500 W