40 gal. Tall 40 MBH Residential Natural Gas Water Heater
ProLine® XE 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Energy Star qualified
- Automatic flue damper automatically opens and closes to reduce heat loss in the standby mode
- Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Electronic ignition heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
- Power requirement - plugs into standard 110/120V outlet (10 foot power cord included)
- Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- CSA certified and ASME rated T&P relief valve
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Green Choice gas burner with patented eco-friendly burner design reduces nox emissions by up to 33% and complies with Low Nox emission requirements of less than 40 ng/J
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 20
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- Female x Female
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 67
- Fuel Type:
- Natural Gas
- Height:
- 64-1/4
- ISO:
- No
- MBH:
- 40
- Maximum Temperature:
- 90
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 90 Deg F
- UL Listed:
- No
- UPC:
- 671657105181
- Uniform Energy Factor (UEF):
- 0.67
- Vent Type:
- Automatic Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall