This product requires certification to purchase.

40 gal. Tall 40 MBH Residential Propane Water Heater

A.O. Smith

ProLine® XE 40 gal. Tall 40 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCF4001P040000
  • Item #5096630
  • Manufacturer Part #100114354
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® XE 40 gal. Tall 40 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCF4001P040000
  • Item #5096630
  • Manufacturer Part #100114354
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Star qualified
  • Automatic flue damper automatically opens and closes to reduce heat loss in the standby mode
  • Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Electronic ignition heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
  • Power requirement - plugs into standard 110/120V outlet (10 foot power cord included)
  • Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • CSA certified and ASME rated T&P relief valve
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Green Choice gas burner with patented eco-friendly burner design reduces nox emissions by up to 33% and complies with Low Nox emission requirements of less than 40 ng/J
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
Female
Energy Star Compliant:
Yes
First Hour Rating:
67
Fuel Type:
Propane
Height:
64-1/4 in
ISO:
No
MBH:
40
Maximum Temperature:
90
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 90 Deg F
UL Listed:
No
UPC:
671657105150
Uniform Energy Factor (UEF):
0.67
Vent Type:
Automatic Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall