40 gal. Tall 42 MBH Residential Natural Gas Water Heater
ProLine® XE 40 gal. Tall 42 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star qualified
- Power venting made simple - thru the wall or thru the roof
- Intelli-Vent gas control - advanced electronics for more precise control of water temperature and easy to understand system diagnostics
- Quiet and efficient blower
- Durable, ultra Low Nox burner construction
- FVIR compliant - equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, that vapors are safely combusted inside the sealed chamber
- Combination Thermostat/ECO utilizes an intermittent ignition gas valve (no standing pilot) with thermistor temperature sensor and built in high temperature cut off
- Dynaclean dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- 6 year limited tank and parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.4
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 20 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 76
- Fuel Type:
- Natural Gas
- Height:
- 66-7/8 in
- ISO:
- No
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 42
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- UPC:
- 671657217327
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- Power Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall