40 gal. Tall 50 MBH Residential Propane Water Heater
ProLine® XE 40 gal. Tall 50 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star® qualified
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- LED control light displays operation status and diagnostics information
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
- Reduced NOx emissions comply with air quality management district regulations
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 87
- Fuel Type:
- Propane
- Height:
- 68-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 50
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657145279
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall