This product requires certification to purchase.

50 gal Tall 40 MBH Residential Natural Gas Water Heater

A.O. Smith

ProLine® XE 50 gal Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCD5000L010S19
  • Item #10130162
  • Manufacturer Part #100366416
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® XE 50 gal Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCD5000L010S19
  • Item #10130162
  • Manufacturer Part #100366416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Delivers 75-gallon first hour rating. 40,000 BTU input atmospheric vent design delivers up to 0.68 uniform energy factor. This gas water heater does not require electricity. Innovative non-powered flue damper design automatically opens and closes to reduce heat loss in standby mode
  • Patented eco-friendly Green Choice® gas burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements. Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond® glass tank lining protects against corrosion. DynaClean™ automatic cleaning system protects against sediment build-up. 6-year limited tank and parts warranty
  • Introducing the ProLine® XE 50-gallon atmospheric vent natural gas water heater with non-powered flue damper-the only high efficiency gas product that does not require electricity
  • This product uses an inlet air damper underneath the combustion chamber that operates using gas pressure. This damper reduces airflow through the heater during the off cycle or when water is not being heated
  • Featuring a 50-gallon (nominal) tank and a 40,000 BTU gas burner, the GCD-50 standard vent delivers a first hour rating of 75 gallons and a recovery rate of 40 gallons per hour. This model features a 0.68 uniform energy factor and carries a 6-year limited warranty
  • Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine® XE water heater is designed with A. O. Smith's superior commercial-grade tank protection
  • Advanced tank features include stainless steel Coregard™ anode rod, Blue Diamond® glass lining and DynaClean™ automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater
  • This model also includes built-in dry-fire protection to protect the heating elements from damage during initial start up. All of these features are accompanied by a 6-year limited tank warranty
  • A. O. Smith's ProLine® water heaters are residential products built to commercial-grade standard and are only available for purchase through professional wholesalers and contractors
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine® XE
Diameter:
22 in
Drain Valve Material:
Brass
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
61-1/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Power Source:
Gas
Pressure - Maximum:
300 psi
UPC:
671657285456
Uniform Energy Factor (UEF):
0.68
Vent Type:
B-Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall