55 gal. Tall 4.5kW 2-Element Electric Water Heater with Electronic Display
ProLine® XE 55 gal. Tall 4.5kW 2-Element Electric Water Heater with Electronic Display
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers 72-gallon first hour rating
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- ProLine® XE
- Diameter:
- 24
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 72
- Height:
- 56-1/2
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- UPC:
- 671657250546
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5