75 gal. Tall 76 MBH Low NOx Power Vent Natural Gas Water Heater
ProLine® XE 75 gal. Tall 76 MBH Low NOx Power Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our exclusive 3-position rotatable blower outlet adds flexibility for an easy installation
- A. O. Smith’s anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Solid brass, tamper resistant, enhanced-flow, ball type, valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- All models (except GPVX 75L) meet the ENERGY STAR® requirement and may also qualify for local utility and rebate programs
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- More robust and reliable than standing pilot, and reduces energy consumption
- Provides superior corrosion resistance compared to industry standard glass lining
- State-of-the-art electronic gas control provides more precise temperature control
- LED control light displays operation status and diagnostics information
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 75 gal
- Collection:
- ProLine® XE
- Depth:
- 33-1/8 in
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 116
- Fuel Type:
- Natural Gas
- Height:
- 70-5/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 76
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- Uniform Energy Factor (UEF):
- 0.69
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall