This product requires certification to purchase.

Commercial and Residential Boiler 199 MBH Natural Gas

A.O. Smith

Proline® XE Commercial and Residential Boiler 199 MBH Natural Gas

  • Fast #
  • Part #AACB199SN
  • Item #7573529
  • Manufacturer Part #100297239
5 out of 5 Customer Rating
Brand image
A.O. Smith

Proline® XE Commercial and Residential Boiler 199 MBH Natural Gas

  • Fast #
  • Part #AACB199SN
  • Item #7573529
  • Manufacturer Part #100297239
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 95% AFUE
  • Energy star qualified
  • Up to 74% more space heating capacity than competitive combi boilers
  • Modulating burner with 10:1 turndown
  • Industry leading DHW delivery up to 4.8 GPM @ 77 degree F rise
  • Fire tube heat exchanger
  • 150 PSI DHW, 50 PSI boiler maximum working pressure
  • Complies with lead free standards
  • Programing the combi boiler takes less than two minutes and uses plain text rather than number codes
  • 10-year limited warranty on heat exchanger in residential applications, 5-year limited warranty on all parts
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
199000
BTU Heat Rating:
185000 Btu/h
Boiler Type:
Combi Boiler
Collection:
Proline® XE
Condensing:
No
Depth:
18 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
4.8 gpm
Fuel Type:
Natural Gas
Height:
32-1/2 in
Input (MBH):
199 MBH
Length:
18-3/4 in
Media:
Hot Water
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
UPC:
671657071684
Vent Type:
Direct Vent
Width:
18-3/4 in