This product requires certification to purchase.

50 gal. 47 MBH Direct Vent Propane Water Heater

A.O. Smith

ProMax® 50 gal. 47 MBH Direct Vent Propane Water Heater

  • Fast #
  • Part #AGDVT50L01P040000
  • Item #3976032
  • Manufacturer Part #100210276
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProMax® 50 gal. 47 MBH Direct Vent Propane Water Heater

  • Fast #
  • Part #AGDVT50L01P040000
  • Item #3976032
  • Manufacturer Part #100210276
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Direct vent design means the 1-pipe, dual channel closed system draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Green Choice® gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

Application:
Residential
BTU:
47000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProMax®
Diameter:
22 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
92
Fuel Type:
Propane
Height:
74 in
MBH:
47
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657205478
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Water Heater Capacity Range:
41 - 50 gal