This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Electric Water Heater

A.O. Smith

ProMax® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENT50202173S19
  • Item #5096940
  • Manufacturer Part #100336473
4 out of 5 Customer Rating
Brand image
A.O. Smith

ProMax® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #AENT50202173S19
  • Item #5096940
  • Manufacturer Part #100336473
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
ProMax®
Depth:
21
Diameter:
21
First Hour Rating:
70
Height:
60-1/4
Number of Elements:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
AENT50202173S19
UL Listed:
Yes
UPC:
671657265779
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5