TX1 199 MBH Condensing Natural Gas Tankless on Tank Water Heater
TX1 199 MBH Condensing Natural Gas Tankless on Tank Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers 96% thermal efficiency, modulating burner, heat exchanger constructed of commercial grade copper, secondary heat exchanger constructed of 316 grade stainless steel
- 119 gallon storage tank features glass lined tank, multiple anodes that protect the tank, front water inlet and top water outlet, high density foam reduces standby heat losses, heavy gauge steel jacket, 160 psi working pressure
- Condensing water heater combines tankless with a tank to deliver energy saving performance
- Complies with lead free standards
- 6-year limited heat exchanger and tank, 5 year limited parts warranty
- CSA certified and ASME rated T& P relief valve
- Commercial grade components are 4.1 GPM pump, advanced electronic control, factory installed T&P and pressure relief valves
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Depth:
- 41 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4.1 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MBH:
- 199
- Maximum Temperature:
- 185
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Vent Type:
- Power Direct Vent