75 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Vertex 75 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified power direct vent design delivers up to 0.86 Uniform Energy Factor (96% Thermal Efficiency)
- AiQTM ADAPTIVE GAS CONTROL - Smart Combustion system includes gas valve with servo motor and electronic controller
- High efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- SIDE-MOUNTED HOT AND COLD RECIRCULATING TAPS - Allows Vertex to be installed as part of combination space heating/water heating applications
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry standard glass lining
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Collection:
- Vertex
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 100
- Power Source:
- Gas
- Type:
- AGDHEF7522M020000
- UPC:
- 671657267087
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall