This product requires certification to purchase.

40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393320
A.O. Smith

Voltex® 40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTA40202172000
  • Item #10396374
  • Manufacturer Part #100361771
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
40gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393320
A.O. Smith

Voltex® 40 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTA40202172000
  • Item #10396374
  • Manufacturer Part #100361771
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
40 gal
Collection:
Voltex®
Power Source:
Electric
UPC:
671657282141
Volts:
208/240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall