This product requires certification to purchase.

80 gal. Tall 120V Plug-In Hybrid Electric Heat Pump Water Heater

This product has been replaced by

80gal Tall HPE 0.9kW 2x 0.9/0.9-CU 120V-1ph 50/60Hz A90-2
A.O. Smith 80gal Tall HPE 0.9kW 2x 0.9/0.9-CU 120V-1ph 50/60Hz A90-2
Manufacturer Part #100393314
A.O. Smith

Voltex® 80 gal. Tall 120V Plug-In Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTV80202172000
  • Item #10176594
  • Manufacturer Part #100361944
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

80gal Tall HPE 0.9kW 2x 0.9/0.9-CU 120V-1ph 50/60Hz A90-2
A.O. Smith 80gal Tall HPE 0.9kW 2x 0.9/0.9-CU 120V-1ph 50/60Hz A90-2
Manufacturer Part #100393314
A.O. Smith

Voltex® 80 gal. Tall 120V Plug-In Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTV80202172000
  • Item #10176594
  • Manufacturer Part #100361944
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy Installation - Simply plugs into a standard 120 volt wall outlet. Top water connections make it easy to replace an existing gas water heater. The Voltex® 120V also has smaller room size requirements and integrated duct adapters for installation in confined spaces.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Voltex®
Energy Star Compliant:
Yes
Power Source:
Electric
UPC:
671657282134
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall