1500 MBH Automatic Commercial Circulating Water Heater
XP Plus 1500 MBH Automatic Commercial Circulating Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers up to 4,782 GPH at 100°F Rise
-
Green
Documents
Specifications
- AFUE:
- 98.00 %
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU:
- 1500000
- CSA Certified:
- CSA 4.3
- Capacity:
- 13 gal
- Collection:
- XP Plus
- Depth:
- 62-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 51-1/2 in
- MBH:
- 1500
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 210 Deg F
- UL Listed:
- UL 353
- UPC:
- 671657251437
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2-1/2 in
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall