This product requires certification to purchase.

11-53/100 x 5-1/4 in. Silicon Carbide and Rubber Seal

A.W. Chesterton

11-53/100 x 5-1/4 in. Silicon Carbide and Rubber Seal

  • Fast #
  • Part #C809560
  • Item #10049772
  • Manufacturer Part #809560
3.5 out of 5 Customer Rating
Brand image
A.W. Chesterton

11-53/100 x 5-1/4 in. Silicon Carbide and Rubber Seal

  • Fast #
  • Part #C809560
  • Item #10049772
  • Manufacturer Part #809560
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Fully split mechanical seal
  • Ball-and-socket O-rings
  • Adjustable gland tabs
  • Patented, automatic centering
  • Patented, full-vacuum capability
  • Engineered for high pressure
  • Non-clog external springs
  • Non-fretting to equipment
  • Dry run capable
  • Large seal diameter options
  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Silicon
Diameter - Outside:
11-53/100 in
Fits Pipe Size:
5-1/4 in
Fitting Type:
Seal
Material:
Carbide, Rubber
Material Type:
FKM
NSF:
NSF 61
NSF Certified:
Yes
Temperature Range:
Up to 250 Deg F (Up to 120 Deg C)