114 gm Putty in Grey and Black
114 gm Putty in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1002, ASTM D-149, ASTM D-695
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Black
- FM Approved:
- No
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- No
- Product Type:
- Putty
- Size:
- 114 g
- Temperature Range:
- 130 to 250 Deg F
- UL Listed:
- No