This product requires certification to purchase.

36 x 1/4 in. 150 psi Rubber Gasket Sheet (Roll of 6 Yard)

A.W. Chesterton

124 36 x 1/4 in. 150 psi Rubber Gasket Sheet (Roll of 6 Yard)

  • Fast #
  • Part #C012404
  • Item #9985052
  • Manufacturer Part #012404
5 out of 5 Customer Rating
Brand image
A.W. Chesterton

124 36 x 1/4 in. 150 psi Rubber Gasket Sheet (Roll of 6 Yard)

  • Fast #
  • Part #C012404
  • Item #9985052
  • Manufacturer Part #012404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Oil-resistant rubber sheet
  • Fortified carbon black compound
  • Requires Certification

Documents


Specifications

Application:
Fatty Acids, Oil, Water, Low Pressure Steam, Solvent, Petroleum
Collection:
124
Color Finish Category:
Blacks
Color Finish Name:
Smooth Black
Diameter - Outside:
36 in
Fitting Type:
Gasket Sheet
Material:
Rubber
Origin:
Global
Package Quantity:
Roll of 6 Yard
Pressure - Maximum:
150 psi
Temperature Range:
-20 to 190 Deg F (-29 to 88 Deg C)
Thickness:
1/4 in
Weight:
100 lb