16-1/2 in. Rubber Pipe Fitting Gasket & Seal
16-1/2 in. Rubber Pipe Fitting Gasket & Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rubber-based materials that conform to surface imperfections to control leakage
- Neoprene-based materials that perform well in water and oil
- Butyl-based materials that perform well in phosphate-ester fluids
- Split design; ease of installation
Documents
Specifications
- Application:
- Hydraulic
- Diameter - Outside:
- 16-1/2 in
- Fits Pipe Size:
- 15 in
- Fitting Type:
- Seal
- Material:
- Rubber
- Material Type:
- Butyl, Neoprene
- Thickness:
- 0.75 in