16 L Coating for Heat Exchangers, Hoppers, Impeller, Pump Casi?ngs, Tanks and Vessels, Transport Screws, Valves and Waterboxes? in Black
16 L Coating for Heat Exchangers, Hoppers, Impeller, Pump Casi?ngs, Tanks and Vessels, Transport Screws, Valves and Waterboxes? in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant surface
- High gloss, low drag surface
- High adhesion strength
- 100% solids; no VOCs; no free isocyanates
- Low viscosity, thin film, brush or roller applied coating
Specifications
- Application:
- Heat Exchanger, Hoppers, Impeller, Pump Casi?ngs, Tanks, Vessels, Transport Screws, Valves, Waterboxes?
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Coating
- Size:
- 16 L