250 gm Quick Pack
250 gm Quick Pack
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Bearing Housing, Flange Faces, Scored Hydraulic Rams, Shafts, Valve Bodies
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Grey
- NSF Certified:
- No
- Product Type:
- Coating
- Size:
- 250 gm