475mL Tapping Fluid in Clear and Yellow
388 475mL Tapping Fluid in Clear and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Excellent lubricity
- Extends tool life
- Corrosion inhibited
- Superior heat dissipation
- Does not smoke, fume or mist
- Non-flammable
- Biodegradable
Documents
Specifications
- Application:
- Boring, Drilling, Milling, Reaming Machine, Tapping, Threading
- Collection:
- 388
- Color Finish Name:
- Clear, Yellow
- Product Type:
- Tapping Fluid
- Size:
- 475 ml