This product requires certification to purchase.

4-1/2 in. Stainless Steel, Rubber and Fluoroelastomer Seal

A.W. Chesterton

440 4-1/2 in. Stainless Steel, Rubber and Fluoroelastomer Seal

  • Fast #
  • Part #C045300
  • Item #9986208
  • Manufacturer Part #045300
3.9 out of 5 Customer Rating
Brand image
A.W. Chesterton

440 4-1/2 in. Stainless Steel, Rubber and Fluoroelastomer Seal

  • Fast #
  • Part #C045300
  • Item #9986208
  • Manufacturer Part #045300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Nonmetallic design
  • Balanced design
  • Multi-coil springs
  • Clamp drive, no set screws
  • Requires Certification

Specifications

ASME:
ASME B73.1, ASME B73.2
Application:
Chemical
Collection:
440
Fits Pipe Size:
4-1/2 in
Fitting Type:
Seal
Material:
Stainless Steel, Rubber, Fluoroelastomer
Material Type:
Elastomer, 316SS, EPDM, FKM
Pressure - Maximum:
150 psi
Temperature Range:
-67 to 570 Deg F (-55 to 300 Deg C)