This product requires certification to purchase.

12-53/100 in. Carbide and Rubber Silicon Seal

A.W. Chesterton

442 12-53/100 in. Carbide and Rubber Silicon Seal

  • Fast #
  • Part #C812131
  • Item #10049774
  • Manufacturer Part #812131
5 out of 5 Customer Rating
Brand image
A.W. Chesterton

442 12-53/100 in. Carbide and Rubber Silicon Seal

  • Fast #
  • Part #C812131
  • Item #10049774
  • Manufacturer Part #812131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Fully split mechanical seal
  • Ball-and-socket o-rings
  • Adjustable gland tabs
  • Patented, automatic centering
  • Patented, full-vacuum capability
  • Engineered for high pressure
  • Non-clog external springs
  • Non-fretting to equipment
  • Dry run capable
  • Certified to NSF/ANSI 61?
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Mechanical
Coating:
Silicon
Collection:
442
Diameter - Outside:
12-53/100 in
Fits Pipe Size:
6-1/4 in
Fitting Type:
Seal
Material:
Carbide, Rubber
Material Type:
FKM
NSF:
NSF 61
NSF Certified:
Yes
Temperature Range:
Up to 250 Deg F (Up to 120 Deg C)