This product requires certification to purchase.

60 x 3/32 in. Fiber and Rubber Gasket Sheet

A.W. Chesterton

455 60 x 3/32 in. Fiber and Rubber Gasket Sheet

  • Fast #
  • Part #C003633
  • Item #9986086
  • Manufacturer Part #003633
4.3 out of 5 Customer Rating
Brand image
A.W. Chesterton

455 60 x 3/32 in. Fiber and Rubber Gasket Sheet

  • Fast #
  • Part #C003633
  • Item #9986086
  • Manufacturer Part #003633
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Good chemical resistance
  • Aramid fiber/nitrile binder material
  • General purpose sheet gasket material offering good seal ability
  • Requires Certification

Specifications

ASTM:
ASTM F-36, ASTM F-38, ASTM F-152
Application:
Water, Salt Solutions, Alkali, Hydrocarbons, Alcohols, Ester, Oil, Gases
Collection:
455
Color Finish Category:
Reds
Color Finish Name:
Light Red
Diameter - Outside:
60 in
Fitting Type:
Gasket Sheet
Material:
Fiber, Rubber
Material Type:
Aramid, Nitrile
Maximum Temperature:
300
Pressure - Maximum:
735 psi
Thickness:
3/32 in