5-23/100 in. 150# Rubber and Stainless Steel Seal
5-23/100 in. 150# Rubber and Stainless Steel Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple contact, advanced polymer sealing element
- High-torque capable
- Shear-resistant
- Capable of dry running
- Automatic centering
- Easy field repair
- Designed to fit Viking pumps
- Compact, adjustable gland
- Removable bolt tabs
- Suited for both oil- and water-based liquids
Specifications
- Diameter - Outside:
- 5-23/100 in
- Fits Pipe Size:
- 1-43/100 in
- Fitting Type:
- Seal
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, FKM
- Pressure Class:
- 150#
- Temperature Range:
- 200 to 300 Deg F (93 to 150 Deg C)