6-63/100 in. Silicon Rubber Pipe Fitting Gasket & Seal
6-63/100 in. Silicon Rubber Pipe Fitting Gasket & Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clamp lock ring with single screw tightening
- Internal centering clips with no removal necessary
- Cartridge design
- Enhanced barrier and fluid flow, providing better face cooling
- Dual seal design offers back-up seal that helps to avoid unscheduled shutdowns due to seal failures associated with single seal failures
Specifications
- Application:
- Chemical Processing, Pumps
- Coating:
- Silicon
- Diameter - Outside:
- 6-63/100 in
- Fits Pipe Size:
- 1-3/4 in
- Fitting Type:
- Seal
- Material:
- Carbon, Carbide, Rubber, Plastic
- Material Type:
- Aflas
- Temperature Range:
- Up to 400 Deg F