This product requires certification to purchase.

400 g Corrosion Resistant Synthetic Grease

A.W. Chesterton

630 SXCF 400 g Corrosion Resistant Synthetic Grease

  • Fast #
  • Part #C088687
  • Item #4719373
  • Manufacturer Part #088687
4.1 out of 5 Customer Rating
Brand image
A.W. Chesterton

630 SXCF 400 g Corrosion Resistant Synthetic Grease

  • Fast #
  • Part #C088687
  • Item #4719373
  • Manufacturer Part #088687
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A.W. Chesterton lubricant
  • Requires Certification
Dimensions & Measurements
Size
400 g
Characteristics & Features
Collection
630 SXCF
Material
Grease
Electrical & Operational Information
Temperature Range
-40 to 464 Deg F (-40 to 240 Deg C)
Warranty & Product Information
Application
Beverage Processing, Canning, Food, Fruit Feeders, Pharmaceutical
ASTM
ASTM B-117, ASTM D-2509, ASTM D-2266, ASTM D-217, ASTM D-3527, ASTM D-1742, ASTM D-942