This product requires certification to purchase.

650 Advance Machinery Lub 475 ML

A.W. Chesterton

650 AML Series 650 Advance Machinery Lub 475 ML

  • Fast #
  • Part #C085944
  • Item #9419145
  • Manufacturer Part #085944
4 out of 5 Customer Rating
Brand image
A.W. Chesterton

650 AML Series 650 Advance Machinery Lub 475 ML

  • Fast #
  • Part #C085944
  • Item #9419145
  • Manufacturer Part #085944
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-cleaning, removes residue and sticky build-up
  • Low friction, significantly reduces power consumption
  • Reduces wear, prolongs equipment life
  • Environmentally friendly ester technology
  • Free of any animal fats, oils and animal derived by-products
  • Bio-degradable
  • Low mist hazard, low odor
  • Reduces friction and wear
  • Exhibits high-load and extreme pressure capabilities
  • NSF H1 certified
  • Requires Certification

Specifications

Application:
Air Actuated Valves, Pneumatic Cylinders, Solenoid, Conveyor Chains, Slideways, Wire Ropes, Air Mist or Oil Injected Lubricated Equipment, Assembly, Packaging, Filling Machines
Collection:
650 AML Series
Color Finish Name:
Clear Yellow
Maximum Temperature:
392
NSF:
NSF H1
NSF Certified:
Yes
Product Type:
Machinery Lubricant
Size:
475 mL
Temperature Range:
-6 to 392 Deg F
Type:
C085944