This product requires certification to purchase.

7-49/50 in. Silicon Rubber Pipe Fitting Gasket & Seal

A.W. Chesterton

7-49/50 in. Silicon Rubber Pipe Fitting Gasket & Seal

  • Fast #
  • Part #C37025001210101
  • Item #9985813
  • Manufacturer Part #3702-5001210101
5 out of 5 Customer Rating
Brand image
A.W. Chesterton

7-49/50 in. Silicon Rubber Pipe Fitting Gasket & Seal

  • Fast #
  • Part #C37025001210101
  • Item #9985813
  • Manufacturer Part #3702-5001210101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Clamp lock ring with single screw tightening
  • Internal centering clips with no removal necessary
  • Cartridge design
  • Enhanced barrier and fluid flow, providing better face cooling
  • Dual seal design offers back-up seal that helps to avoid unscheduled shutdowns due to seal failures associated with single seal failures
  • Requires Certification

Specifications

Application:
Chemical Processing, Pumps
Coating:
Silicon
Diameter - Outside:
7-49/50 in
Fits Pipe Size:
2-1/2 in
Fitting Type:
Seal
Material:
Carbon, Carbide, Rubber, Plastic
Material Type:
Aflas
Temperature Range:
Up to 400 Deg F