This product requires certification to purchase.

500 gm Anti-Seize Compound in Metallic Grey

A.W. Chesterton

725 500 gm Anti-Seize Compound in Metallic Grey

  • Fast #
  • Part #C082359
  • Item #1320720
  • Manufacturer Part #082359
3.2 out of 5 Customer Rating
Brand image
A.W. Chesterton

725 500 gm Anti-Seize Compound in Metallic Grey

  • Fast #
  • Part #C082359
  • Item #1320720
  • Manufacturer Part #082359
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eases mechanical assembly and disassembly
  • Balances coefficient of friction eliminates torque recalculations
  • Guards against galling and corrosion, protects against self welding
  • Water resistant
  • Meets MIL-A-907F
  • Withstands extreme pressure
  • NSF H2 - Registration number 133959
  • Applicable where use of copper is prohibited
  • Requires Certification

Documents


Specifications

Application:
Bolts, Fittings, Valves, Flanges
Collection:
725
Color Finish Name:
Metallic Grey
Material:
Nickel
NSF:
NSF H2
NSF Certified:
Yes
Product Type:
Anti-Seize Compound
Size:
500 gm
Temperature Range:
Up to 2600 Deg F (Up to 1425 Deg C)
Type:
A082359